Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-6 DRILL 5057885
TITEX A1166-6 DRILL 5057885
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-6
rubix:
4021630
manufacturer :
5057885
ean:
4031132236209
Technical specifications
Drilling diameter
6
mm
Total length
66
mm
Length of cut
39
mm
Product details
Technical specifications
Product details : TITEX A1166-6 DRILL 5057885
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
66
mm
Length of cut
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.66
excl. VAT
/
Each
£
47.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1250-115A1-PMP1BM SC DRILLS CORODRILL 8151417
TITEX DC150-12-07.144A1-WJ30TA SOLID CARBIDE DRILL 6618799
DOR R454 15.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
DORMER R458N21 5980192
TITEX A1163-8.7 DRILLS SOLID CARBID TYPE N 5057616
DOR CARB TIN CDX DRILL 5.8
DOR CARB TIN CDX DRILL 7/16 R5207/16
TITEX DC150-05-03.100A0-WJ30TA SOLID CARBIDE DRILL 7462061
TITEX DC150-03-11.100A0-WJ30RE SOLID CARBIDE DRILL 6618158
SANDVIK 860.1-0580-047A1-GMX1BM SC DRILLS CORODRILL 7781826
DORMER R45816.5 DRILL 16.50 MM 5980499
TITEX DC150-12-06.500A1-WJ30TA SOLID CARBIDE DRILL 6618791
SANDVIK R840-0410-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747965
TITEX DC150-05-07.600A1-WJ30RE SOLID CARBIDE DRILL 6618356
TITEX DC150-03-03.250A1-WJ30RE SOLID CARBIDE DRILL 6968733