Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
STFCL2525M16-SVIK T-MAX U TOOLHOLD
STFCL2525M16-SVIK T-MAX U TOOLHOLD
Tool holder Sandvik Coromant
References
sandvik coromant:
STFCL 2525M 16
rubix:
1028177
manufacturer :
5751180
Technical specifications
Total length
150
mm
Width
32
mm
Height
25
mm
See all Specifications
Product details
Technical specifications
Product details : STFCL2525M16-SVIK T-MAX U TOOLHOLD
Technical specifications
Attributes
Total length
150
mm
Width
32
mm
Height
25
mm
Type of assembly
tcmt
Type of tool tip attachment
insert
Head length
22.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.97
excl. VAT
/
Each
£
158.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK MWLNL 2020K 06 P SHANK TOOL FOR TURNING 5735647
SANDVIK A20S-MWLNR 06 P BORING BAR FOR TURNING 5721974
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG MCLNR 2020K12 832679
SANDVIK C4-DCRNR-22050-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727509
SANDVIK A20S-SCLCL 09 BORING BAR FOR TURNING 5721976
SANDVIK C5-PDJNL-35060-15 CUTTING UNIT FOR TURNING 5728167
SANDVIK C4-SDUCL-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727804
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 3232 P08 847299
SANDVIK C5-SDUCR-13080-11 5728556
WALTER DDJNR2020K15 TOOLHOLDERS TURNING GROOVING THREADING 5042240
WALTER DSSNR3225P12 TOOLHOLDERS TURNING GROOVING THREADING 5042230
MITSUBCARB SSSCR2525M12 TOOL-HOLDER EXTERNAL 7016243
WALTER DSSNR2525M12 TOOLHOLDERS TURNING GROOVING THREADING 5042226
C6DWLNL4506508-SVIK CAPTO EXT CUTT
CUTLINE TURNING TOOLS HOLDERS EXTER 95DEG PWLNL 2525 M08 847297