Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Drilling bars
Drilling bar
S40VPTFNL16W-SVIK BORING BAR TMAXP
S40VPTFNL16W-SVIK BORING BAR TMAXP
Drilling bar Sandvik Coromant
References
sandvik coromant:
S40V-PTFNL 16-W
rubix:
1033441
manufacturer :
5751823
Product details
Technical specifications
Product details : S40VPTFNL16W-SVIK BORING BAR TMAXP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
368.77
excl. VAT
/
Each
£
442.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A24T-DWLNL4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722332
SANDVIK A50U-PDUNL15 TURNING TOOL HOLDER BORING BAR 6056850
SANDVIK A20T-PDUNR3HP TURNING TOOL HOLDER BORING BAR 6339973
SANDVIK SL-40-32NF 6038529
SANDVIK A12S-STFCR2HP-RB1 TURNING TOOL HOLDER BORING BAR 6476452
SANDVIK 825L-137TC11-C8 825 FINE BORING TOOL 6424023
SANDVIK C2R-CFA24-RH11GB SOLID BORINGBAR ADAP 8446813
F12QSTFPR09R-SVIK COROTURN 111 ANT
SANDVIK A32U-DCLNR5 CONCEPT HOLDERS FOR INSERT/ADAPTER 5722488
SANDVIK A06M-SCLPR2-R CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5721757
SANDVIK SI-CTLHOR-16163 TOPLOK HOLDERS BAR/HEADS 5749346
SANDVIK T-MAX P BORING BAR A40T-DSKNL12 WCX SAVE 16%
SANDVIK A16T-SVPBR 3HP 6404677
SANDVIK A12M-SCLCR 06-R 107 BORING BAR FOR TURNING 5727581
SANDVIK A20S-SDQCL07HP TURNING TOOL HOLDER BORING BAR 6404501