DORMER M12X1.75 RED SP/PT DIN376 HSS-EV BRT TAP


Machine thread-cutter Dormer

References
dormer:E256M12
rubix:80295626
ean:7320760674406
Machine tap M12 DIN 376
brand logo
Technical specifications
Threading diameter12 mm
Total length110 mm
Body materialhss-e / pm
See all Specifications

Product details : DORMER M12X1.75 RED SP/PT DIN376 HSS-EV BRT TAP


Technical specifications


Attributes
Threading diameter12 mm
Total length110 mm
Body materialhss-e / pm
Typemetric through-bores
With cooling sprayno
Square drive adapter9 mm
Show UNSPSC/ECL@SS
£ 49.72 excl. VAT
/ Each
£ 59.66 incl. VAT
  • Usually arrives within 14 working days