SANDVIK T100-KM101AF-1/2D210 COROTAP 6871288
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM101AF-1/2D210
Rubix:317A1210
Manufacturer :6871288
EAN:7323220281565



Product details : SANDVIK T100-KM101AF-1/2D210 COROTAP 6871288
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
| Threading | 1/2-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
- Usually arrives within 14 working days
