Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DF-1B145 COROTAP OPTIMIZED FOR VERSATILITY 6539563
SANDVIK T200-XM101DF-1B145 COROTAP OPTIMIZED FOR VERSATILITY 6539563
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DF-1B145
rubix:
319A7662
manufacturer :
6539563
Technical specifications
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM101DF-1B145 COROTAP OPTIMIZED FOR VERSATILITY 6539563
Technical specifications
Attributes
Angle of helix
0
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.33
excl. VAT
/
Each
£
136.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER M2221305-UNC10 TAPS HSS-E X PERT 6149918
GUHRING 00946 006.000 MACHINE TAPS 9009460060000
WALTER 24167-RC1.1/2 HAND- AND MACHINE TAPS HSS/-E 5078791
GUHRING 00834 006.004 MACHINE TAPS 9008340060040
GUHRING 00826 024.000 MACHINE TAPS 9008260240000
DORMER E6511/2 5978350
DORMER E0339/16 TAP 9/16 INCH X 18 5973956
DORMER E239M12 TAP M12 X 1.75 MM 6305813
WALTER M22513-UNC4 TAPS HSS-E X PERT 6149934
WALTERPROT P23569-UNF1.1/8 TAPS HSS-E X PERT 6244761
DORMER E260M8 TAP M8 X 1.25 MM 6554504
DORMER E513M5X.5NO1 TAP M5 X 0.50 MM 5977153
GUHRING 00822 016.000 MACHINE TAPS HSS-E
DORMER E5333/8 TAP 3/8 INCH X 16 5976507
DORMER EX00TINM5 TAP M5 X 0.80 MM 6196730