SANDVIK T100-KM101DA-M24D210 COROTAP 6871202
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM101DA-M24D210
Rubix:319A9502
Manufacturer :6871202
EAN:7323220280704




Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM101DA-M24D210 COROTAP 6871202
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 38 mm |
| Angle of helix | 0 ° |
| Total length | 160 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 214.50 excl. VAT
/ Each
£ 257.40 incl. VAT
- Usually arrives within 14 working days