SANDVIK T100-KM102AA-M8D210 COROTAP 6871338


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM102AA-M8D210
rubix:317A7440
manufacturer :6871338
ean:7323220282067
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Angle of helix0 °
Total length90 mm
See all Specifications

Product details : SANDVIK T100-KM102AA-M8D210 COROTAP 6871338


Technical specifications


Attributes
Threading diameter8 mm
Angle of helix0 °
Total length90 mm
Thread depth18.7 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 44.83 excl. VAT
/ Each
£ 53.80 incl. VAT
  • Usually arrives within 14 working days