GUHRING 00810 002.500 MACHINE TAPS 9008100025000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:810 2.500
Rubix:344A9984
Manufacturer :9008100025000
EAN:4031093251280


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00810 002.500 MACHINE TAPS 9008100025000
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 14.5 mm |
| Angle of helix | 40 ° |
| Total length | 50 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 23.85 excl. VAT
/ Each
£ 28.62 incl. VAT
- Usually arrives within 14 working days