SANDVIK T100-KM105DA-M16D210 COROTAP 6871213


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM105DA-M16D210
rubix:320A1090
manufacturer :6871213
ean:7323220280810
brand logo
brand logo
Technical specifications
Threading diameter16 mm
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : SANDVIK T100-KM105DA-M16D210 COROTAP 6871213


Technical specifications


Attributes
Threading diameter16 mm
Angle of helix0 °
Total length110 mm
Thread depth25 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 135.67 excl. VAT
/ Each
£ 162.80 incl. VAT
  • Usually arrives within 14 working days