Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DF-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539513
SANDVIK T300-XM101DF-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539513
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DF-7/8B145
rubix:
319A7682
manufacturer :
6539513
ean:
26539513
Technical specifications
Angle of helix
45
°
Type
american through-bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T300-XM101DF-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539513
Technical specifications
Attributes
Angle of helix
45
°
Type
american through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.67
excl. VAT
/
Each
£
135.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E3821 E382 1 X 11-E-PM SPIRAL FLUTE TAP 6305848
SANDVIK T300-SD100DA-M8D150 COROTAP 7382635
ROEBUCK HSS TAP M16.0 X 1.5 PLUG CONDUIT
WALTERPROT TC216-M14X1.5-L0-WY80AA MACHINE TAP 6958860
DORMER E513M24X2.0NO7 TAP M24 X 2.00 MM 5977121
WALTERPROT P2336005-UNF1/2 TAPS HSS-E X PERT 6149488
WALTERPROT TC216.UNC8-C0-WY80AA TAPS HSS-E PERFORM 7606583
DORMER EP11M28X1.5 SPIRAL POINT TAP M28 X 1.50 MM 5973679
SANDVIK T300-MM100IA-M8 C110 8248720
SANDVIK T300-XM151DA-M16B150 COROTAP OPTIMIZED FOR VERSATILITY 8251247
DORMER EX10M12X1.0 TAP M12 X 1.00 MM 5973608
GUHRING 00059 006.000 MACHINE TAPS 9000590060000
WALTER E24364-G1 HAND- AND MACHINE TAPS HSS/-E 5603215
WALTERPROT TC216.UNC1/4-C0-WY80AA TAPS HSS-E PERFORM 7606585
WALTERPROT P20200-M2 TAPS HSS-E X PERT 6435420