GUHRING 00733 002.500 MACHINE TAPS 9007330025000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:733 2.500
Rubix:344A8436
Manufacturer :9007330025000
EAN:4031093637350


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00733 002.500 MACHINE TAPS 9007330025000
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 29.32 excl. VAT
/ Each
£ 35.18 incl. VAT
- Usually arrives within 14 working days