Machine thread-cutter Walter Prototyp
Threading diameter | 16 mm |
---|---|
Total length | 110 mm |
Type | Metric blind bores |
Threading diameter | 16 mm |
---|---|
Total length | 110 mm |
Type | Metric blind bores |
With cooling spray | No |
Square drive adapter | 12 mm |
Usually arrives within 14 working days