Machine thread-cutter Dormer
Threading | M12 |
---|---|
Threading diameter | 12 mm |
Total length | 95 mm |
Threading | M12 |
---|---|
Threading diameter | 12 mm |
Total length | 95 mm |
Body material | HSS |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 10.3 mm |
Square drive adapter | 11.2 mm |
Coating | Bright |
Usually arrives within 14 working days