Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00787 016.000 MACHINE TAPS 9007870160000
GUHRING 00787 016.000 MACHINE TAPS 9007870160000
Machine thread-cutter Gühring
References
gühring:
9007870160000
rubix:
344A9615
ean:
4031093249201
Technical specifications
Threading diameter
16
mm
Body material
hss-e
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00787 016.000 MACHINE TAPS 9007870160000
Technical specifications
Attributes
Threading diameter
16
mm
Body material
hss-e
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.70
excl. VAT
/
Each
£
92.04
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
DORMER E384M16X1.5 6305871
WALTERPROT TC115-SET2-M3-M12-WY80AA TAP 7818244
GUHRING 00823 018.000 MACHINE TAPS 9008230180000
WALTER P23360-UNF3/8 TAPS HSS-E X PERT 6149478
GUHRING 00807 008.000 MACHINE TAPS 9008070080000
DORMER E544BA8 TAP 8BA 5976695
DORMER E03310-32 TAP NO.10 X 32 5973922
DORMER E0431/4 TAP 1/4 INCH X 19 5973964
DOR HSCO TAP M11X1.0
WALTERPROT S2126305-M8X1 ADVANCED MACHINE TAPS HSS-E 5101749
WALTER M21263-M20X1.5 TAPS HSS-E X PERT 6149836
SPIRAL POINT TAP HSS GT 1/2 BSF
DOR HSS TAP M25X1.5NO7
GUHRING 00827 010.006 MACHINE TAPS 9008270100060
DORMER E513M20X1.0NO2 TAP M20 X 1.00 MM 5977302