SANDVIK T200-SD100AE-8-32D115 COROTAP 6423871
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AE-8-32D115
Rubix:317A5552
Manufacturer :6423871



Product details : SANDVIK T200-SD100AE-8-32D115 COROTAP 6423871
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 20.8 mm |
| Angle of helix | 0 ° |
| Total length | 62.645 mm |
| Body material | non-metallic and other materials |
| Threading | #8-32 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 63.54 excl. VAT
/ Each
£ 76.25 incl. VAT
- Usually arrives within 14 working days
