Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 7456770-G1/2 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200943
WALTERPROT 7456770-G1/2 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200943
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7456770-G1/2
rubix:
356A0140
manufacturer :
5200943
ean:
4042446161811
Technical specifications
Angle of helix
40
°
Total length
12
mm
Type
British blind bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 7456770-G1/2 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200943
Technical specifications
Attributes
Angle of helix
40
°
Total length
12
mm
Type
British blind bores
With cooling spray
No
Threading (inch)
1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.10
excl. VAT
/
Each
£
88.92
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER E513M28X1.5NO3 TAP M28 X 1.50 MM 5977021
CUTLINE 885550 HSS TAP M24.0 SPIRAL FLUTE
DORMER HSS TAP 3/8 E7093/8
WALTER M22213-UNC4 TAPS HSS-E X PERT 6149905
DORMER HSS TAP 1.1/2 E2821.1/2
DORMER EX00M33 TAP M33 X 3.50 MM 5973604
DORMER EP214-40 SPIRAL POINT TAP NO.4 X 40 5973914
SANDVIK T100-KM104AF-3/8D210 COROTAP 6871317
DORMER E513M32X1.5NO2 TAP M32 X 1.50 MM 5977065
SANDVIK T300-XM100DB-M18X100B150 COROTAP OPTIMIZED VERSATILITY 6635246
SANDVIK T300-XM102DA-M3C145 COROTAP OPTIMIZED FOR VERSATILITY 6539469
SANDVIK T300-XM102DA-M4C145 COROTAP OPTIMIZED FOR VERSATILITY 6539470
DORMER E000M20 SPIRAL POINT TAP M20 X 2.50 MM 5973776
DORMER EX11M30X1.5 TAP M30 X 1.50 MM 5973640
DORMER E201M6 TAP M6 X 1.00 MM 5975696