References
Walter Prototyp:P203509-EGM10
Rubix:276A3432
Manufacturer :6149211
EAN:4042446225568

Technical specifications
| Threading | egm 10 (m10x1,5) |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P203509-EGM10 TAPS HSS-E X PERT 6149211
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egm 10 (m10x1,5) |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m10x1,5 6h |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 72.57 excl. VAT
/ Each
£ 87.08 incl. VAT
- Usually arrives within 14 working days