SANDVIK E049M12 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182547
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:E049M12
Rubix:317A9148
Manufacturer :6182547




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK E049M12 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182547
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 22.5 mm |
| Angle of helix | 0 ° |
| Total length | 89 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
- Usually arrives within 14 working days