SANDVIK T100-KM108AF-3/8D210 COROTAP 6871327


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM108AF-3/8D210
rubix:320A1715
manufacturer :6871327
ean:7323220281954
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length90 mm
Thread depth20.6 mm
See all Specifications

Product details : SANDVIK T100-KM108AF-3/8D210 COROTAP 6871327


Technical specifications


Attributes
Angle of helix0 °
Total length90 mm
Thread depth20.6 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)3/8-24
No. of threads per inch24
Show UNSPSC/ECL@SS
£ 112.75 excl. VAT
/ Each
£ 135.30 incl. VAT
  • Usually arrives within 14 working days