Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M10X100C110 6539641
SANDVIK T200-XM100DB-M10X100C110 6539641
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M10X100C110
rubix:
286A9375
manufacturer :
6539641
ean:
26539641
Technical specifications
Threading diameter
10
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M10X100C110 6539641
Technical specifications
Attributes
Threading diameter
10
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.93
excl. VAT
/
Each
£
45.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E513M20X1.5NO3 TAP M20 X 1.50 MM 5977318
WALTER P20360-M4 TAPS HSS-E X PERT 6149217
SANDVIK T300-XM101DF-1/2 C110 CUTTING TAP WITH SPIRAL FLUTES 6539620
GUHRING 01892 005.000 MACHINE TAPS 9018920050000
SANDVIK T300-MM100DA-M10B110 COROTAP 8248695
WALTER 20410-M10 HAND- AND MACHINE TAPS HSS/-E 5076462
WALTER M2051305-M8 TAPS HSS-E X PERT 6149761
WALTERPROT TC216-M2.5-C0-WY80AA MACHINE TAP 7606189
SANDVIK T200-XM100DK-3/8 C110 CUTTING TAP WITH SPIRAL POINT 6635050
SANDVIK T100-KM108DB-M16X150D210 COROTAP 6871265
E298M10 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
WALTER 25467-NPT1/4 ASSEMBLY PARTS AND ACCESSORIES 5078970
WALTERPROT 224102-UNC2 ADVANCED MACHINE TAPS HSS-E 5078177
DORMER E258M6 TAP M6 X 1.00 MM 5975379
SANDVIK T100-KM104AF-5/16D210 COROTAP 6871316