Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 7051773-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200685
WALTER 7051773-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200685
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7051773-M6
rubix:
275A6855
manufacturer :
5200685
ean:
4042446157210
Technical specifications
Threading diameter
6
mm
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : WALTER 7051773-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200685
Technical specifications
Attributes
Threading diameter
6
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-PM105DA-M24P1PM COROTAP 8055834
WALTER M20513-M1.6 TAPS HSS-E X PERT 6149731
DOR EP30 5/8 HSS-XS1 BRIGHT/GOLD SPECTRUM UNF SP PNT TAP DIN 2184-1
WALTER P20569-M12 TAPS HSS-E X PERT 6244554
DORMER E501M3NO2 5977158
WALTER S2051302-M6 ADVANCED MACHINE TAPS HSS-E 5101693
DORMER EX10M26X1.5 TAP M26 X 1.50 MM 5973681
SPIRAL POINT TAP HSS GT 5/16 BSF
DORMER E384M12X1.5 6305869
DORMER E473M4 TAP M4 X 0.70 MM 6554540
GUHRING 00822 027.000 MACHINE TAPS 9008220270000
WALTER 20410-M10 HAND- AND MACHINE TAPS HSS/-E 5076462
SANDVIK T300-PM101DB-M30X150P1PM COROTAP 8056262
WALTER 232079-EGUNF5/16 ADVANCED MACHINE TAPS HSS-E 5078430
SANDVIK T300-XM101DF-5/8 C110 CUTTING TAP WITH SPIRAL FLUTES 6539621