Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M14X150C145 COROTAP OPTIMIZED VERSATILITY 6539536
SANDVIK T200-XM100DB-M14X150C145 COROTAP OPTIMIZED VERSATILITY 6539536
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M14X150C145
rubix:
319A7595
manufacturer :
6539536
ean:
26539536
Technical specifications
Threading diameter
14
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M14X150C145 COROTAP OPTIMIZED VERSATILITY 6539536
Technical specifications
Attributes
Threading diameter
14
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.93
excl. VAT
/
Each
£
51.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T100-KM102AA-M8D210 COROTAP 6871338
SANDVIK T300-XM100DA-M2.5C150 COROTAP OPTIMIZED VERSATILITY 6635140
GUHRING 00827 030.007 MACHINE TAPS 9008270300070
DORMER HSS TAP 3/8 E7083/8
SANDVIK T200-XM100DA-M5 C150 6539200
GUHRING 00965 013.157 MACHINE TAPS 9009650131570
DORMER E600M3NO3 TAP M3 X 0.50 MM 5977724
DORMER E513M12X1.5NO6 TAP M12 X 1.50 MM 5976733
DOR HSS TAP M8X1.0NO7
DORMER E239M3 TAP M3 X 0.50 MM 6305817
WALTERPROT P20539-M5 TAPS HSS-E X PERT 6244489
SANDVIK T100-NM106AB-M10X125N1PR COROTAP 8330261
WALTER S2051302-M4 ADVANCED MACHINE TAPS HSS-E 5101695
DORMER E513M8X.75NO2 TAP M8 X 0.75 MM 5977136
WALTER TAP20416TIM6X1.06H 20 416 TI M6 X 1.06H PARADOR 5076558