Machine thread-cutters E239
Threading | M10 |
---|---|
Threading diameter | 18 mm |
Angle of helix | 40 ° |
Threading | M10 |
---|---|
Threading diameter | 18 mm |
Angle of helix | 40 ° |
Input | 3.5 |
Total length | 56 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | Yes |
Drilling diameter | 2.5 mm |
Coating | Super B |
Usually arrives within 14 working days