Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M16X150C110 COROTAP OPTIMIZED VERSATILITY 6539647
SANDVIK T200-XM100DB-M16X150C110 COROTAP OPTIMIZED VERSATILITY 6539647
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M16X150C110
rubix:
319A7375
manufacturer :
6539647
ean:
26539647
Technical specifications
Threading diameter
16
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M16X150C110 COROTAP OPTIMIZED VERSATILITY 6539647
Technical specifications
Attributes
Threading diameter
16
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.60
excl. VAT
/
Each
£
73.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E241M14 SPIRAL POINT TAP M14 X 2.00 MM 6305839
GUHRING 00810 002.600 MACHINE TAPS 9008100026000
DORMER SPECTRUM SPIRAL FLUTE XS1 BRT EX00M4
DORMER EX00TINM27 TAP M27 X 3.00 MM 6196741
DORMER HSCO TAP M2.5 E200M2.5
DORMER E7101.1/2 TAP 1.1/2 INCH X 11.5 5977612
WALTERPROT 23416-UNF1/4 TAP 5078604
GUHRING 00832 009.005 MACHINE TAPS 9008320090050
GUHRING 02843 016.007 MACHINE TAPS 9028430160070
WALTER M2051332-M6 TAPS HSS-E X PERT 6149754
DOR HSCO TAP PG7NO3
WALTER P203009-EGM8 TAPS HSS-E X PERT 6149138
WALTER E21364-M26X1.5 HAND- AND MACHINE TAPS HSS/-E 5603150
DORMER E5391/4 SPIRAL POINT TAP 1/4 INCH X 26 5976638
SANDVIK T200-XM100DE-5/16 C110 COROTAP 200 CUTTING TAP 6539655