Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M20X150B145 COROTAP OPTIMIZED VERSATILITY 6539539
SANDVIK T200-XM100DB-M20X150B145 COROTAP OPTIMIZED VERSATILITY 6539539
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M20X150B145
rubix:
319A7206
manufacturer :
6539539
ean:
26539539
Technical specifications
Threading diameter
20
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M20X150B145 COROTAP OPTIMIZED VERSATILITY 6539539
Technical specifications
Attributes
Threading diameter
20
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.33
excl. VAT
/
Each
£
80.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Drmr s/trum SP/FL XS1 brt EX00M86G
DORMER E255M16 SPIRAL POINT TAP M16 X 2.00 MM 6554489
SANDVIK T300-XM100DK-3/4 B150 CUTTING TAP WITH SPIRAL FLUTES 6635165
SANDVIK T300-XM101AF-7/16C150 COROTAP OPTIMIZED VERSATILITY 6966758
DOR MTTX TAP 5/16
WALTERPROT P20519-M3 TAPS HSS-E X PERT 6244432
GUHRING 00805 002.000 MACHINE TAPS 9008050020000
DORMER EX305/16 TAP 5/16 INCH X 24 5974103
DORMER E0237/16 TAP 7/16 INCH X 14 5974196
CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M12X1.0 861853
DORMER EP3010-32 SPIRAL POINT TAP NO.10 X 32 5973834
DORMER E513M6X.75NO1 TAP M6 X 0.75 MM 5977087
WALTERPROT P2436005-G1/2 TAPS HSS-E X PERT 6149517
GUHRING 02862 008.000 MACHINE TAPS 9028620080000
WALTER P203103-M4 TAPS HSS-E X PERT 6149159