WALTERPROT P20519-M3 TAPS HSS-E X PERT 6244432
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:P20519-M3
Rubix:357A5650
Manufacturer :6244432
EAN:4042446235673

Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT P20519-M3 TAPS HSS-E X PERT 6244432
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Square drive adapter | 3.5 mm |
| Total length | 56 mm |
Show UNSPSC/ECL@SS
£ 35.65 excl. VAT
/ Each
£ 42.78 incl. VAT
- Usually arrives within 14 working days