Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DE-10-24C145 COROTAP OPTIMIZED VERSATILITY 6635013
SANDVIK T200-XM100DE-10-24C145 COROTAP OPTIMIZED VERSATILITY 6635013
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DE-10-24C145
rubix:
319A8704
manufacturer :
6635013
Technical specifications
Angle of helix
0
°
Type
american through-bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T200-XM100DE-10-24C145 COROTAP OPTIMIZED VERSATILITY 6635013
Technical specifications
Attributes
Angle of helix
0
°
Type
american through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.07
excl. VAT
/
Each
£
19.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Drmr s/trum SP/FL XS1 brt EX00M86G
WALTER 2041215-M6 MACHINE TAPS HSS-E INTERNAL COOLING 5076528
SANDVIK T300-PM101DA-M30P1PM COROTAP 8055846
DORMER E002M5 TAP M5 X 0.80 MM 5974316
DORMER E255M4 SPIRAL POINT TAP M4 X 0.70 MM 6554482
SANDVIK T300-XM102AE-8-32C110 COROTAP OPTIMIZED VERSATILITY 6967058
DORMER EX01M2.5 TAP M2.5 X 0.45 MM 5973742
WALTER P2056905-M24 TAPS HSS-E X PERT 6244573
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 10-24 864973
SANDVIK T300-XM100DB-M27X200B110 COROTAP OPTIMIZED VERSATILITY 6635298
WALTER P2321005-UNF1/4 TAPS HSS-E X PERT 6149464
SANDVIK T200-PM100JA-M5P1PM COROTAP 8060171
WALTER 21361-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5077459
GUHRING 00734 008.000 MACHINE TAPS 9007340080000
WALTER M22263-UNC7/16 TAPS HSS-E X PERT 6149926