WALTER 2021763-M8 ADVANCED MACHINE TAPS HSS-E 5664563


Machine Tap

References
walter prototyp:2021763-M8
rubix:276A1190
manufacturer :5664563
ean:4042446192648
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length90 mm
Body materialHSS-E / PM
See all Specifications

Product details : WALTER 2021763-M8 ADVANCED MACHINE TAPS HSS-E 5664563


ALTIUS

Strengths

•Recommended with emulsion
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length90 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter8 mm
Square drive adapter6.2 mm
CoatingACN
Show UNSPSC/ECL@SS
£ 73.99 excl. VAT
/ Each
£ 88.79 incl. VAT
  • Usually arrives within 14 working days