SANDVIK T200-XM101DA-M6 C150 6634959
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM101DA-M6C150
Rubix:287A0623
Manufacturer :6634959




Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM101DA-M6 C150 6634959
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
- Usually arrives within 14 working days