Machine thread-cutter Gühring
Angle of helix | 0 ° |
---|---|
Total length | 80 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 80 mm |
Body material | hss-e |
Type | american blind bores |
With cooling spray | no |
Threading (inch) | 1/4 |
No. of threads per inch | 32 |
Usually arrives within 14 working days