Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M10X125C110 COROTAP OPTIMIZED VERSATILITY 6539642
SANDVIK T200-XM100DB-M10X125C110 COROTAP OPTIMIZED VERSATILITY 6539642
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M10X125C110
rubix:
319A7599
manufacturer :
6539642
ean:
26539642
Technical specifications
Threading diameter
10
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M10X125C110 COROTAP OPTIMIZED VERSATILITY 6539642
Technical specifications
Attributes
Threading diameter
10
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.87
excl. VAT
/
Each
£
51.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT EP2456302-G1/8 PARADUR ECO PLUS TAP 6245698
DORMER E303M16NO3 5975497
SANDVIK T200-MM101JA-M8B115 COROTAP 8248637
DORMER E473M10 TAP M10 X 1.50 MM 6554544
WALTER E20314-M4 HAND- AND MACHINE TAPS HSS/-E 5603071
GUHRING 00833 014.007 MACHINE TAPS HSS-E
WALTER M2056305-M12 TAPS HSS-E X PERT 6149817
GUHRING 02850 003.000 MACHINE TAPS 9028500030000
DORMER EX11M6X.75 TAP M6 X 0.75 MM 5973656
DORMER E5361/4NO3 TAP 1/4 INCH X 26 5976602
WALTERPROT E2136466-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5603175
DORMER E238M30 TAP M30 X 3.50 MM 6305807
GUHRING 00827 006.003 MACHINE TAPS 9008270060030
GUHRING 01874 020.008 MACHINE TAPS 9018740200080
GUHRING 02864 016.007 MACHINE TAPS 9028640160070