Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM101DF-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539562
SANDVIK T200-XM101DF-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539562
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM101DF-7/8B145
rubix:
319A9708
manufacturer :
6539562
ean:
26539562
Technical specifications
Angle of helix
0
°
Type
american through-bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T200-XM101DF-7/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6539562
Technical specifications
Attributes
Angle of helix
0
°
Type
american through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.00
excl. VAT
/
Each
£
122.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T200-PM101DB-M26X150P1PM COROTAP 8057391
DORMER E013M12X1.5 TAP M12 X 1.50 MM 5973518
SANDVIK T200-XM100AE-8-32C145 COROTAP OPTIMIZED VERSATILITY 6967123
WALTER P202608-M16 TAPS HSS-E X PERT 6149131
DORMER SPIRAL FLUTE TAP HSS GT 1/4 BSF E5381/4
DORMER E605M6 TAP M6 X 1.00 MM 5977985
WALTER P28360-BSW1/2 TAPS HSS-E X PERT 6149528
GUHRING 01087 010.620 MACHINE TAPS 9010870106200
SANDVIK T300-XM100AF-8-36C110 COROTAP OPTIMIZED VERSATILITY 6966804
DORMER HSCO TAP M20X1.5 E290M20X1.5
SANDVIK T300-XM100DB-M18X100B110 COROTAP OPTIMIZED VERSATILITY 6635292
DORMER E7211/4 TAP 1/4 INCH X 18 5977598
SANDVIK T200-XM100DE-3/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6539546
SANDVIK T200-PM101DA-M12P1PM COROTAP 8057121
DORMER EX11M27X1.5 TAP M27 X 1.50 MM 5973619