References
Dormer:E7211/4
Rubix:1069125
EAN:7320760161470



Product details : DORMER E7211/4 TAP 1/4 INCH X 18 5977598
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 11 mm |
| Square drive adapter | 14.3 mm |
| Coating | tin |
| Total length | 75 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 57.36 excl. VAT
/ Each
£ 68.83 incl. VAT
- Usually arrives within 14 working days
