Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M16X100C110 COROTAP OPTIMIZED VERSATILITY 6635213
SANDVIK T300-XM100DB-M16X100C110 COROTAP OPTIMIZED VERSATILITY 6635213
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M16X100C110
rubix:
319A7184
manufacturer :
6635213
Technical specifications
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M16X100C110 COROTAP OPTIMIZED VERSATILITY 6635213
Technical specifications
Attributes
Threading diameter
16
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.67
excl. VAT
/
Each
£
84.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER HSCO TAP M16X1.0 E268M16X1.0
SANDVIK T200-XM100AE-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967140
DORMER E241M18 SPIRAL POINT TAP M18 X 2.50 MM 6305841
SANDVIK T300-XM103AA-M12C145 COROTAP OPTIMIZED FOR VERSATILITY 6966877
WALTER 5076557 20416-M5 HSS-E PM MACHINE TAP
WALTER P2456905-G1/8 TAPS HSS-E X PERT 6244798
WALTERPROT TC115-M3-C0-WY80AA MACHINE TAP 6743424
DORMER E002TINM20 SPIRAL POINT TAP M20 X 2.50 MM 6196702
SANDVIK T200-XM100DA-M4.5C110 COROTAP OPTIMIZED VERSATILITY 6635027
DORMER E513M3X.35NO1 TAP M3 X 0.35 MM 5977029
WALTERPROT 21466-M8X1 ADVANCED MACHINE TAPS HSS-E 5077684
GUHRING 00834 014.006 MACHINE TAPS 9008340140060
GUHRING 02846 006.350 MACHINE TAPS 9028460063500
SANDVIK T100-KM100AA-M8D210 COROTAP 6871331
WALTERPROT 7056776-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200781