GUHRING 00833 022.007 MACHINE TAPS 9008330220070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:833 22.007
Rubix:345A0880
Manufacturer :9008330220070
EAN:4031093255202


Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00833 022.007 MACHINE TAPS 9008330220070
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 101.22 excl. VAT
/ Each
£ 121.46 incl. VAT
- Usually arrives within 14 working days