Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00059 006.000 MACHINE TAPS 9000590060000
GUHRING 00059 006.000 MACHINE TAPS 9000590060000
Machine thread-cutter Gühring
References
gühring:
9000590060000
rubix:
342A0708
ean:
4031093001182
Technical specifications
Threading diameter
6
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00059 006.000 MACHINE TAPS 9000590060000
Technical specifications
Attributes
Threading diameter
6
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.68
excl. VAT
/
Each
£
38.02
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
DORMER E292M6 6305736
SANDVIK T200-SD100AF-3/8D115 COROTAP 6423886
DORMER E002TINM8 SPIRAL POINT TAP M8 X 1.25 MM 6196698
SANDVIK T200-PM108DA-M10P1PM COROTAP 8060698
GUHRING 00811 008.000 MACHINE TAPS 9008110080000
DORMER E000TINM3 SPIRAL POINT TAP M3 X 0.50 MM 6196635
WALTER 204104-M6 ADVANCED MACHINE TAPS HSS-E 5076501
SANDVIK T200-XM101AF-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967252
WALTERPROT E22364-UNC1/2 HAND- AND MACHINE TAPS HSS/-E 5603193
WALTER M2256305-UNC1/2 TAPS HSS-E X PERT 6149971
CUTLINE 885529 HSS TAP M10.0 SPIRAL POINT
DORMER E471M4 SPIRAL POINT TAP M4 X 0.70 MM 6554522
GUHRING 05736 008.000 MACHINE TAPS HSS-E-PM
SANDVIK T200-XM100DB-M20X150B110 COROTAP OPTIMIZED VERSATILITY 6539649
DOR HSCO TAP M45