Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM104DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6635158
SANDVIK T300-XM104DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6635158
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM104DA-M8C150
rubix:
318A5345
manufacturer :
6635158
Technical specifications
Threading diameter
8
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM104DA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 6635158
Technical specifications
Attributes
Threading diameter
8
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.23
excl. VAT
/
Each
£
26.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM100AE-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 6967020
SANDVIK T200-PM101JA-M12P1PM COROTAP 8057398
SANDVIK T300-XM102DA-M3C145 COROTAP OPTIMIZED FOR VERSATILITY 6539469
DORMER E513M10X1.0NO2 TAP M10 X 1.00 MM 5977404
SANDVIK T300-XM100DB-M18X100B110 COROTAP OPTIMIZED VERSATILITY 6635292
SANDVIK T300-XM100DA-M8B150 COROTAP OPTIMIZED FOR VERSATILITY 8248835
SANDVIK T300-XM103AE-1C110 COROTAP OPTIMIZED FOR VERSATILITY 6966975
GUHRING 00823 012.000 MACHINE TAPS HSS-E
WALTERPROT P20360-M42 TAPS HSS-E X PERT 6149236
WALTER M2021306-M6 TAPS HSS-E X PERT 6149665
SANDVIK T300-SD100DI-1/4 D150 7382649
DORMER E252M8 TAP M8 X 1.25 MM 5975463
SANDVIK T300-XM100DK-3/4B145 COROTAP OPTIMIZED FOR VERSATILITY 6635198
DORMER E002TINM5 SPIRAL POINT TAP M5 X 0.80 MM 6196696
WALTERPROT 20411-M3 HAND- AND MACHINE TAPS HSS/-E 5076518