WALTERPROT 20411-M3 HAND- AND MACHINE TAPS HSS/-E 5076518
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20411-M3
Rubix:357A3913
Manufacturer :5076518
EAN:4042446010621

Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT 20411-M3 HAND- AND MACHINE TAPS HSS/-E 5076518
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | m3x0,5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 37.74 excl. VAT
/ Each
£ 45.29 incl. VAT
- Usually arrives within 14 working days