References
Walter Prototyp:P20360-M42
Rubix:357A5254
Manufacturer :6149236
EAN:4042446225810

Documents
Product details : WALTERPROT P20360-M42 TAPS HSS-E X PERT 6149236
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 32 mm |
| Square drive adapter | 24 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 200 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 486.42 excl. VAT
/ Each
£ 583.70 incl. VAT
- Usually arrives within 14 working days