Solid carbide miller Sandvik Coromant
Diameter | 7.938 mm |
---|---|
Total length | 114.3 mm |
Length of cut | 35.72 mm |
Diameter | 7.938 mm |
---|---|
Total length | 114.3 mm |
Length of cut | 35.72 mm |
Number of teeth | 6 |
Tail diameter | 9.525 mm |
Angle of helix | 50 ° |
Type of tail | cylindrical |
Usually arrives within 14 working days