Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Mandrel key
SANDVIK SHIM PIN 170.3-860
SANDVIK SHIM PIN 170.3-860
Mandrel key Sandvik Coromant
References
sandvik coromant:
170.3-860
rubix:
201347
manufacturer :
5757305
Product details
Technical specifications
Product details : SANDVIK SHIM PIN 170.3-860
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.10
excl. VAT
/
Each
£
3.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROHM 25839 DRILL CHUCK KEY S4 120-20
MAKITA 763415-9 CHUCK KEY S10 DA3010/301
KEY FOR CSB850-2RET
ROHM 26411 DRILL CHUCK KEY S1 120-04
OMEGAPROD OM33154 VDI40 E1 40X25 INDEXABLE DRILL HOLDER
PRATT BURNERD ADAPTOR 200MM D1-4
ROHM 25839 DRILL CHUCK KEY S4 120-20
OMEGAPROD OM33152 VDI30 E1 30X32 INDEXABLE DRILL HOLDER
OMEGAPROD OM33155 VDI40 E1 40X32 INDEXABLE DRILL HOLDER
OMEGAPROD OM33156 VDI40 E1 40X40 INDEXABLE DRILL HOLDER
PRATTBURN SET OF 3 JAWS 8210-17606
MIRKA 8295340111 BACKING PAD 75MM X 100MM GRIP 33H MEDIUM
OMEGAPROD OM33151 VDI30 E1 30X25 INDEXABLE DRILL HOLDER
OMEGAPROD OM33105 VDI30 B2 30X20 RADIAL HOLDER LEFT HAND SHORT
OMEGAPROD OM33179 VDI40 E2 40X20 BORING BAR HOLDER