Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Turning machine mandrels and accessories
Turning machine mandrels and plates
Mandrel key
KEY FOR CSB850-2RET
KEY FOR CSB850-2RET
Spare keys for chucks
References
bosch:
1607950045
rubix:
1366454
ean:
3165140002370
Technical specifications
For mandrel diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : KEY FOR CSB850-2RET
Spare keys for chucks S2, D, 110 mm, 40 mm, 6 mm
CLE SERRAGE MANDRIN CX110X6 UE 5
Technical specifications
Attributes
Logistic Weight
65
g
Packaged dimensions (D x W x H)
140
x
58
x
18
mm
Package weight
65
g
For mandrel diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK SHIM PIN 170.3-860
MAKITA 763415-9 CHUCK KEY S10 DA3010/301
ROHM 25839 DRILL CHUCK KEY S4 120-20
ROHM 26411 DRILL CHUCK KEY S1 120-04
ROHM 107593 SOFT BLOCK JAWS BL 200/3 SET 301-25
PRATT BURNERD CHUCK 200MM 3JAW SCROLL 9210-02005
PRATTBURN ST PB SFT BLNK JWS200MM SC CHK8210-20606 PACK OF 3
OMEGAPROD OM33146 VDI40 C4 40X25 AXIAL OVERHEAD HOLDER LEFT HAND
SANDVIK C5-TRE-MS60A 6067377
SANDVIK SHIM PIN 170.3-860
OMEGAPROD OM33181 VDI40 E2 40X32 BORING BAR HOLDER
OMEGAPROD OM33177 VDI40 E2 40X12 BORING BAR HOLDER
PRT CHK STD DTY 4JW IND 250MM 9500-02501
STFCR10CA11-SVIK 90 DEG T-MAX U CA
OMEGAPROD OM33180 VDI40 25MM BORING BAR HOLDER