DORMER S52116.0XR1.0 6706683


Solid carbide miller Dormer

References
dormer:S52116.0XR1.0
rubix:376A3832
ean:7320760682326
End Mill 16.0XR1.0
brand logo
Technical specifications
Diameter16 mm
Total length90 mm
Length of cut17 mm
See all Specifications

Product details : DORMER S52116.0XR1.0 6706683


Technical specifications


Attributes
Diameter16 mm
Total length90 mm
Length of cut17 mm
Number of teeth4
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 211.03 excl. VAT
/ Each
£ 253.24 incl. VAT
  • Usually arrives within 14 working days