SANDVIK RA215.24-0850AAK06L1620 SC MILLING CM PLURA 2 5739965
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA215.24-0850AAK06L1620
Rubix:317A6886
Manufacturer :5739965




Technical specifications
| Diameter | 3.175 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
Product details : SANDVIK RA215.24-0850AAK06L1620 SC MILLING CM PLURA 2 5739965
Technical specifications
Attributes
| Diameter | 3.175 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6.35 mm |
| Number of teeth | 4 |
| Length of cut | 9.525 mm |
| Total length | 76.2 mm |
| Centre cut | non center cutting |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square shoulder end mill |
| Angle of helix | 50 ° |
| Machining material | for finishing applications in steel <48 hrc, stainless steel, cast iron, hrsa and titanium |
| Capacity length | 9.525 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 99.91 excl. VAT
/ Each
£ 119.89 incl. VAT
- Usually arrives within 14 working days