• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 326R08-B25100VM-TH 1025 6010080

SANDVIK 326R08-B25100VM-TH 1025 6010080

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:326R08-B25100VM-TH 1025
Rubix:286A9773
Manufacturer :6010080
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 326R08-B25100VM-TH 1025 6010080


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 86.35 excl. VAT
/ Each
£ 103.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S62916.0 DRILL 16.00 MM 6706537DORMER S71414.0 DRILL 14.00 MM 6706623DORMER S2294.0XD6 DRILL 4.00 MM X 6.0 MM 6706521SANDVIK R216.42-10030-AP10G1620 SC MILLING CM PLURA 2 5743543SANDVIK R216.33-08040-AJ12UH10F SC MILLING CM PLURA 2 5743164SANDVIK 1K365-0800-XD 1730 DURA SOLID CARBIDE END MILL 8213612DORMER S76310.0XR2.0 END MILL 10.00 MM X 2.0 MM 6706854SANDVIK R216.34-20040-BC38K1640 SC MILLING CM PLURA 2 5743418CUTLINE VARICUT 20MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RADMITSUBCARB MPXLRBD0200R030N080 ENDMILL COATED MSTAR 90042832SANDVIK 2P123-0500-NGH10F SC MILLING CM PLURA 2 6260020CUTLINE 893388 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/SCUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 5 863095ROEBUCK LDXM032SS LDX TCT HOLE SAW 32MM SHORTSANDVIK 316-12FM650-12010L1730 SOLID CARBIDE HEADS 7611723
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap