• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
SANDVIK 393.14-25 130 ER COLLET 5760484

SANDVIK 393.14-25 130 ER COLLET 5760484

ER pincer Sandvik Coromant

See technical information
References
Sandvik Coromant:393.14-25 130
Rubix:1029908
Manufacturer :5760484
brand logo
brand logo

Product details : SANDVIK 393.14-25 130 ER COLLET 5760484


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 46.40 excl. VAT
/ Each
£ 55.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

3931440130-SVIK COLLET DIN 64993931440060-SVIK COLLET DIN 6499SANDVIK 393.14-32D160X120 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7559447SANDVIK A393.15-201/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966298SANDVIK A393.15-255/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966361SANDVIK 393.15-16 10 5966290OMEGAPROD OM32196 ER25-11 STANDARD COLLET COLLET ER25 430E 11-10MMOMEGAPROD OM32110 ER16-01 ULTRA PRECISION COLLETSANDVIK 393.14-20 090 ER COLLET 5760502OMEGAPROD OM32344 ER40-20 STANDARD COLLET COLLET ER40 472E 20-19MMOMEGAPROD OM32316 ER32-14 ULTRA PRECISION COLLETSANDVIK 391.60A-OZ J443 RUBBER COLLET 5759838SANDVIK 393.14-11 0500 ER COLLET 5760461SANDVIK A393.15-321/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966362OMEGAPROD OM32577 ER32 STANDARD COOLANT SEALED COLLETS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap