Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
3931440060-SVIK COLLET DIN 6499
3931440060-SVIK COLLET DIN 6499
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-40 060
rubix:
1029935
manufacturer :
5760520
Product details
Technical specifications
Product details : 3931440060-SVIK COLLET DIN 6499
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.97
excl. VAT
/
Each
£
91.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A393.14-25-1/8P EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766983
SANDVIK 393.14-40 D220X180 5760504
OMEGAPROD OM32316 ER32-14 ULTRA PRECISION COLLET
OMEGAPROD OM32032 ER11-02 STANDARD COLLET
SANDVIK 393.14-25 D080X063 ER COLLET FOR TAP SHANK 5760469
CUTLINE COLLET CLASS 2 ER32 12.0 MM 868509
OMEGAPROD OM32979 ER40 TAPPING COLLET 7 DIA 5.5 SQUARE
SANDVIK 393.14-40 200 ER COLLET 5760497
CUTLINE COLLET CLASS 2 ER40 9.0 MM 868524
CUTLINE COLLET CLASS 2 ER40 26.0 MM 868541
39314110250-SVIK HOLDING TOOLS
CUTLINE COLLET PRECISION ER11+ 5.5 MM 868556
CUTLINE COLLET PRECISION ER20+ 2.0 MM 868580
OMEGAPROD OM32114 ER16-03 ULTRA PRECISION COLLET
SANDVIK 393.15-32 20 ER COLLET 5966312