Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-4.9 DRILLS SOLID CARBID TYPE N 5057578
TITEX A1163-4.9 DRILLS SOLID CARBID TYPE N 5057578
Solid carbide twist drill bit
References
walter titex:
A1163-4.9
rubix:
356A6579
manufacturer :
5057578
ean:
4031132021379
Technical specifications
Drilling diameter
4.9
mm
Total length
62
mm
Length of cut
26
mm
Product details
Technical specifications
Product details : TITEX A1163-4.9 DRILLS SOLID CARBID TYPE N 5057578
Type N
Technical specifications
Attributes
Drilling diameter
4.9
mm
Total length
62
mm
Length of cut
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.86
excl. VAT
/
Each
£
32.23
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0480-50-A1A 1220 5748062
DOR R453 17.8 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
GUHRING 05515 017.500 RATIO DRILL SOLID CARBIDE 17.500MM
SANDVIK 460.1-1510-045A0-XM GC34 6241482
GUHRING 05514 005.160 RATIO DRILL SOLID CARBIDE 5.160 MM 3XD DIN 6537K
SANDVIK 460.1-0850-064A1-XM GC34 460 SOLID CARBIDE DRILL 6422568
TITEX DC150-03-10.000D0-WJ30RE SOLID CARBIDE DRILL 7287678
DORMER R4536.5 DRILL 6.50 MM 5978962
GUHRING 05515 004.800 RATIO DRILL SOLID CARBIDE 4.800MM
SANDVIK 460.1-0690-021A1-XM GC34 6241256
SANDVIK 860.1-0317-016A1-SM1210 SC DRILLS CORODRILL 7782488
SANDVIK 860.1-0510-019A1-PMP1BM SC DRILLS CORODRILL 8151149
CUTLINE 892969 SCD05-05.20I1 CUPMM CARB DRILL 5.2 IC 5XD
TITEX A3289DPL-6.8 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5537174
TITEX DC150-05-03.900A0-WJ30TA SOLID CARBIDE DRILL 7462072