SANDVIK 460.1-0460-014A0-XMGC34 SC DRILLS CORODRILL 460 6241380


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0460-014A0-XMGC34
rubix:318A1866
manufacturer :6241380
brand logo
brand logo
Technical specifications
Drilling diameter4.6 mm
Total length66 mm
Length of cut14.5 mm
See all Specifications

Product details : SANDVIK 460.1-0460-014A0-XMGC34 SC DRILLS CORODRILL 460 6241380


Technical specifications


Attributes
Drilling diameter4.6 mm
Total length66 mm
Length of cut14.5 mm
Ratio of diameter to length of drill hole3,15217
Tail diameter6 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
  • Usually arrives within 14 working days